Beli dust collector system di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DUPUY High Airflow Dust Collector (Pengumpul Debu Industri)
    Mulai

    Rp259.999.900

  2. CKE Dust Collector (Pengumpul Debu)
    Mulai

    Rp6.599.900

    CKE Dust Collector (Pengumpul Debu)
    Deskripsi:
    Dust collector/ penghisap debu sering digunakan pada pabrik maupun gudang kayu untuk membersihkan serpihan-serpihan kayu. Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
    atribut:
    • Voltage (V): 220
  3. Vertex Dust Collector
    Mulai

    Rp22.999.900

    Vertex Dust Collector
    Deskripsi:
    Dust Collector.
    atribut:
    • Motor: 1/2 HP
    • Length (mm): 560
    • Height (mm): 720
    • Width (mm): 370
  4. DUPUY High Airflow Dust Collector ATEX (Pengumpul Debu Industri)
    Mulai

    Rp309.999.900

  5. Amano Dust Collector Filter (Filter Pengumpul Debu)
    Mulai

    Rp179.900

    Amano Dust Collector Filter (Filter Pengumpul Debu)
    Deskripsi:
    Standard filter for dust collector VNA. For general powder.For dry general powder
  6. AS ONE Dust Collector For Dust Collector (Sweeper Hatch)
    Mulai

    Rp38.999.900

    AS ONE Dust Collector For Dust Collector (Sweeper Hatch)
    atribut:
    • AS ONE Part Number: 1-6256-01
    • Dimensions (mm): 220×290×428
    • Specification: body
  7. JET Filter & Collector Bag for Wood Dust Collector (Kantong Filter Pengumpul Debu)
    Mulai

    Rp5.199.900

    JET Filter & Collector Bag for Wood Dust Collector (Kantong Filter Pengumpul Debu)
    Deskripsi:
    JET collector bags hold sawdust that's been picked up by a dust collector.
    atribut:
    • UNSPSC: 40161508
    • Compatible with Grainger Part Number: 29YR9629YR9736VE2836VE30
    • Compatible with Manufacturer Model Number: 708657K710701K710703K
    • Filter Type: Collector Bag
    • Overall Diameter (inch): 20
    • Overall Height (inch): 32
  8. Akiyama Sangyo Small Cyclone Dust Collector (Pengumpul Debu)
    Mulai

    Rp14.999.900

    Akiyama Sangyo Small Cyclone Dust Collector (Pengumpul Debu)
    atribut:
    • Collection Box Capacity (L): 2.3
    • Diameter Of Suction And Discharge (mm): 38
    • Full Dimensions W x D x H (mm): 195x160x460
    • Package Size (mm): 260x460x200
  9. Traftek Portable Dust Collector (Pengumpul Debu)
    Mulai

    Rp20.999.900

  10. JET Metal Dust Collector
    Mulai

    Rp109.999.900

    JET Metal Dust Collector
    Deskripsi:
    Mobile metal dust collectors are wheeled so they can be moved around a shop to the work location.
    atribut:
    • UNSPSC: 40161503
    • Adaptor Inlet Diameter (inch): 2
    • Amperage (A): 15.0 / 7.5
    • Filter Efficiency (%): 99 @5micron
    • Frequency (Hz): 60
    • Horsepower (HP): 1-1/2
    • Main Inlet Diameter (inch): 4
    • Manufacturer Part Number: 414700
    • Maximum Air Flow (cfm): 490
    • Maximum Sound Rating (dB): 75 @5ft
    • Maximum Velocity (fpm): 5610
    • Mounting Type: Mobile
    • Nameplate Voltage (V): 115/230 AC
    • Number of Adaptor Inlets: 1
    • Overall Height (inch): 31-1/2
    • Overall Length (inch): 30-1/2
    • Overall Width (inch): 31-1/2
    • Phase: Single
    • Power Cord Length (ft): 6
    • Product Type: Metal Dust Collector
  11. Husqvarna Dust Collector
    Mulai

    Rp809.999.900

    Husqvarna Dust Collector
    Deskripsi:
    For demanding industrial applications where high suction and air flow are required for efficient dust management. Also for job sites with strict working environment regulations. Offers a patented cyclone technology that enables more than 95% separation of dust.
    atribut:
    • Collection Type: Bag
    • Compatible Product Type: PG 530, PG 680, PG 820
    • Number of HEPA Filters Included: 1
    • Water Lift (inch): 84
    • Current (A): 15.4
    • Kit Contents: (1) 3inch x 33 ft Hose Assembly, (1) Floor Toolinchcluding 2inch x 30 ft Hose
    • Air Flow (CFM): 406
    • Features: 95% Separation of Dust, Low Noise
    • Filter Efficiency (%): 99.99 at 0.3 microns
    • Filtration Type: HEPA
    • Horsepower (HP): 10
    • Hose Diameter (inch): 3
    • Hose Length (ft): 30, 33
    • Item: Dust Collector
    • Outside Height (inch): 49
    • Overall Length (inch): 64
    • Overall Width (inch): 30
    • Phase: Three-Phase
    • Power Source: Corded
    • Voltage (V): 480 AC
  12. Non Brand Dust Collector Filter Bag (Kantong Filter Pengumpul Debu)
    Mulai

    Rp569.900

    Non Brand Dust Collector Filter Bag (Kantong Filter Pengumpul Debu)
    Deskripsi:
    Dust bag (atau bag filter) pada mesin dust collector adalah kantong penyaring yang berfungsi memisahkan partikel debu dari aliran udara. Efisiensi alat ini sangat bergantung pada material kain yang digunakan
    atribut:
    • Diameter (mm): 630
    • Material: Polyester
  13. Takafan Dust Collector (Pengumpul Debu)
    Mulai

    Rp6.399.900

    Takafan Dust Collector (Pengumpul Debu)
    atribut:
    • Speed (rpm): 2800
  14. AS ONE Dust Collector Dust Collector
    Mulai

    Rp3.099.900

    AS ONE Dust Collector Dust Collector
    atribut:
    • Material: Body, tray/ABS resin, Dust suction hose/special olefin, Front panel/PMMA (acrylic, surface special hardening process)
    • Size (mm): 148x170x220
    • Diameter x Hose Length (mm): 32, 42 x 400
    • Package Size (mm): 175x250x145
  15. GTek Portable Dust Collector Two Bags
    Mulai

    Rp8.299.900

    GTek Portable Dust Collector Two Bags
    atribut:
    • Speed (rpm): 2800
    • Voltage (V): 380
  16. 3M Filter bag for water treatment, made of polyester, short, 25μm
    Mulai

    Rp419.900

    3M Filter bag for water treatment, made of polyester, short, 25μm
    atribut:
    • Filtration Accuracy (µm): 25
    • Material: Polyester
    • Maximum Acceptable Difference Pressure (MPa): 0.24 (at 20°C)
    • Maximum Flow Rate (L/minute): 340
    • Maximum Operating Temperature (°C): 149
    • Outer Diameter D x Length L (mm): 178x457
    • Pressure (MPa [kgf/cm²]): (Recommended exchange differential pressure) 0.14
    • Suitable For: EV-S400N
  17. ALLSOURCE Dust Collector Filter
    Mulai

    Rp6.299.900

    ALLSOURCE Dust Collector Filter
    atribut:
    • UNSPSC: 31160000
Daftar Harga dust collector system Terbaru November 2026
DUPUY High Airflow Dust Collector (Pengumpul Debu Industri)Rp259.999.900
KRISBOW Mesin Penghisap DebuRp7.299.900
CKE Dust Collector (Pengumpul Debu)Rp6.599.900
Vertex Dust CollectorRp22.999.900
DUPUY High Airflow Dust Collector ATEX (Pengumpul Debu Industri)Rp309.999.900
Amano Dust Collector Filter (Filter Pengumpul Debu)Rp179.900
AS ONE Dust Collector For Dust Collector (Sweeper Hatch)Rp38.999.900
JET Filter & Collector Bag for Wood Dust Collector (Kantong Filter Pengumpul Debu)Rp5.199.900
Akiyama Sangyo Small Cyclone Dust Collector (Pengumpul Debu)Rp14.999.900
Traftek Portable Dust Collector (Pengumpul Debu)Rp20.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)